Motion
73952608
60 Lb Holding Capacity, Horizontal Handle, Manual Hold Down Toggle Clamp - 80° Handle Movement, 90° Bar Opening, U-Bar, Left Flanged Base, Carbon Steel
MI ITEM #06287795
MFR #73952608
Price$11.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
60 Lb Holding Capacity, Horizontal Handle, Manual Hold Down Toggle Clamp - 80° Handle Movement, 90° Bar Opening, U-Bar, Left Flanged Base, Carbon Steel
MI ITEM #06287795
MFR #73952608

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$11.08/each

Specifications

Dimensions

  • Bar Thickness
    0.2500 in
  • Bar Width
    0.3100 in
  • Base Length
    0.7400 in
  • Base Width
    0.4600 in
  • Handle Width
    0.5000 in
  • Height
    0.6700 in
  • Height Under Bar
    0.3100 in
  • Hole Diameters
    0.1700 in
  • Length
    2.6500 in
  • Length Between Mounting Holes
    0.44 in
  • Spindle Thread Size
    M4x0.7

Details

  • Bar Opening
    90.00°
  • Bar Type
    U-Bar
  • Base Configuration
    Left Flanged
  • Front of Base to Tip
    0.7400 in
  • Handle Color
    Blue
  • Handle Material Style
    Straight
  • Handle Movement Angle
    80.00 °
  • Handle Orientation
    Horizontal
  • Includes
    (1) Spindle, (2) Washers,(1) Spindle, (2) Nuts, (2) Washers
  • Material
    Carbon Steel
  • Maximum Holding Capacity
    60.00 lb
  • Number Of Mounting Holes
    2

Overview

Mfr description
GIB-D-201L 60LB CAP U BAR LT FLNG
  • Carbon steel offers strength and rigidity during an application
  • It does not resist corrosion as well as stainless steel.Horizontal handles are designed with a handle that is parallel to the clamping bar and a lower height profile for better overhead clearance during operations
  • They are manufactured with holding capacities of up to 2,400 pounds.U-shaped bars are designed for spindle adjustments along the length of the holding bar
  • This enables the user to adjust the clamp for various sized workpieces.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought