Motion
73952624
60 Lb Holding Capacity, Horizontal Handle, Manual Hold Down Toggle Clamp - 80° Handle Movement, 90° Bar Opening, U-Bar, Flanged Base, Stainless Steel
Mi Item #06287797
MFR #73952624
Price$24.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
60 Lb Holding Capacity, Horizontal Handle, Manual Hold Down Toggle Clamp - 80° Handle Movement, 90° Bar Opening, U-Bar, Flanged Base, Stainless Steel
Mi Item #06287797
MFR #73952624

Mfr description
GIB-D-201SS 60LB CAP DBLE FLNGE SS
  • Horizontal handles are designed with a handle that is parallel to the clamping bar and a lower height profile for better overhead clearance during operations
  • They are manufactured with holding capacities of up to 2,400 pounds.Stainless steel has a higher heat tolerance and a higher resistance to corrosion than carbon steel, allowing use at higher temperatures
  • Can be used where a non-magnetic clamp is required.U-shaped bars are designed for spindle adjustments along the length of the holding bar
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.68/each

Specifications

Dimensions

  • Bar Thickness
    0.2500 in
  • Bar Width
    0.3100 in
  • Base Length
    0.9400 in
  • Base Width
    0.9400 in
  • Handle Width
    0.5000 in
  • Height
    0.6700 in
  • Height Under Bar
    0.3100 in
  • Hole Diameters
    0.1700 in
  • Length
    2.6500 in
  • Length Between Mounting Holes
    0.44 in
  • Spindle Length
    0.8600 in
  • Spindle Thread Size
    8-32
  • Width Between Mounting Holes
    0.6200 in

Details

  • Bar Opening
    90.00°
  • Bar Type
    U-Bar
  • Base Configuration
    Flanged
  • Front of Base to Tip
    0.7400 in
  • Handle Color
    Blue
  • Handle Material Style
    Straight
  • Handle Movement Angle
    80.00 °
  • Handle Orientation
    Horizontal
  • Includes
    (1) Spindle, (2) Washers,(1) Spindle, (2) Nuts, (2) Washers
  • Material
    Stainless Steel
  • Maximum Holding Capacity
    60.00 lb
  • Number Of Mounting Holes
    4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)