Motion
73952657
60 Lb Holding Capacity, Horizontal Handle, Manual Hold Down Toggle Clamp - 80° Handle Movement, 90° Bar Opening, Solid Bar, Flanged Base, Carbon Steel
MI ITEM #06287798
MFR #73952657
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
60 Lb Holding Capacity, Horizontal Handle, Manual Hold Down Toggle Clamp - 80° Handle Movement, 90° Bar Opening, Solid Bar, Flanged Base, Carbon Steel
MI ITEM #06287798
MFR #73952657

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GIB-D-203T-2 60LB CAP SOLID BAR
  • Carbon steel offers strength and rigidity during an application
  • It does not resist corrosion as well as stainless steel.Horizontal handles are designed with a handle that is parallel to the clamping bar and a lower height profile for better overhead clearance during operations
  • They are manufactured with holding capacities of up to 2,400 pounds.Solid Bars are designed to retain a spindle that is fixed to a specific position on the bar
  • The spindle retainers are commonly welded to the bar of the clamp at a customer specified position
  • Generally, the solid bar models have greater holding capacity than the equivalent U-bar model.

Specifications

  • Handle Orientation
    Horizontal
  • Includes
    (1) Spindle, (2) Nuts,(1) Spindle, (2) Nuts
  • Length
    2.7800 in
  • Maximum Holding Capacity
    60.00 lb
  • Height Under Bar
    0.3700 in
  • Base Length
    0.9400 in
  • Base Width
    0.9400 in
  • Height
    0.6700 in
  • Bar End Type
    Fixed Spindle
  • Bar Thickness
    0.2500 in
  • Bar Type
    Solid
  • Bar Width
    0.7600 in
  • Base Configuration
    Flanged
  • Front of Base to Tip
    0.8800 in
  • Handle Color
    Blue
  • Handle Material Style
    Straight
  • Handle Movement Angle
    80.00 °
  • Handle Width
    0.5000 in
  • Hole Diameters
    0.2800 in
  • Width Between Mounting Holes
    0.6200 in
  • Length Between Mounting Holes
    0.44 in
  • Number Of Mounting Holes
    4
  • Bar Opening
    90.00°
  • Material
    Carbon Steel
  • Spindle Thread Size
    M4x0.7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text