Motion
75135095
150 Lb Holding Capacity, Horizontal Handle, Manual Hold Down Toggle Clamp - 60° Handle Movement, 90° Bar Opening, U-Bar, Flanged Base, Electro-Plated Zinc, Stainless Steel
MI ITEM #06287800
MFR #75135095
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
150 Lb Holding Capacity, Horizontal Handle, Manual Hold Down Toggle Clamp - 60° Handle Movement, 90° Bar Opening, U-Bar, Flanged Base, Electro-Plated Zinc, Stainless Steel
MI ITEM #06287800
MFR #75135095

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GIB-D-213USS #150 FLNG BS CAP SS HRZNTL
  • Horizontal handles are designed with a handle that is parallel to the clamping bar and a lower height profile for better overhead clearance during operations
  • They are manufactured with holding capacities of up to 2,400 pounds.Stainless steel has a higher heat tolerance and a higher resistance to corrosion than carbon steel, allowing use at higher temperatures
  • Can be used where a non-magnetic clamp is required.U-shaped bars are designed for spindle adjustments along the length of the holding bar
  • This enables the user to adjust the clamp for various sized workpieces.

Specifications

  • Handle Orientation
    Horizontal
  • Includes
    (1) Spindle, (2) Washers,(1) Spindle, (2) Nuts, (2) Washers
  • Length
    4.0500 in
  • Maximum Holding Capacity
    150.00 lb
  • Height Under Bar
    0.6600 in
  • Base Length
    1.0000 in
  • Base Width
    1.0600 in
  • Height
    1.3900 in
  • Bar End Type
    Fixed Spindle
  • Bar Type
    U-Bar
  • Finish Coating
    Electro-Plated Zinc
  • Bar Width
    0.3700 in
  • Base Configuration
    Flanged
  • Front of Base to Tip
    1.4200 in
  • Handle Color
    Red
  • Handle Material Style
    Straight
  • Handle Movement Angle
    60.00 °
  • Hole Diameters
    0.1600 in
  • Width Between Mounting Holes
    0.7500 in
  • Length Between Mounting Holes
    0.53 in
  • Number Of Mounting Holes
    4
  • Bar Opening
    90.00°
  • Material
    Stainless Steel
  • Mechanical Advantage
    3:1; 7:1
  • Spindle Length
    1.1300 in
  • Spindle Thread Size
    10-32
  • Travel
    0.8500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought