Motion
73952673
200 Lb Holding Capacity, Horizontal Handle, Manual Hold Down Toggle Clamp - 78° Handle Movement, 87° Bar Opening, U-Bar, Flanged Base, Electro-Plated Zinc, Stainless Steel
MI ITEM #06287802
MFR #73952673
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
200 Lb Holding Capacity, Horizontal Handle, Manual Hold Down Toggle Clamp - 78° Handle Movement, 87° Bar Opening, U-Bar, Flanged Base, Electro-Plated Zinc, Stainless Steel
MI ITEM #06287802
MFR #73952673

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GIB-D-215USS 200LB CAP DBLE FLNG SS
  • Horizontal handles are designed with a handle that is parallel to the clamping bar and a lower height profile for better overhead clearance during operations
  • They are manufactured with holding capacities of up to 2,400 pounds.Stainless steel has a higher heat tolerance and a higher resistance to corrosion than carbon steel, allowing use at higher temperatures
  • Can be used where a non-magnetic clamp is required.U-shaped bars are designed for spindle adjustments along the length of the holding bar
  • This enables the user to adjust the clamp for various sized workpieces.

Specifications

  • Handle Orientation
    Horizontal
  • Includes
    (1) Spindle, (2) Washers,(1) Spindle, (2) Nuts, (2) Washers
  • Length
    5.4600 in
  • Maximum Holding Capacity
    200.00 lb
  • Height Under Bar
    1.0000 in
  • Base Length
    1.4300 in
  • Base Width
    1.3800 in
  • Height
    1.5300 in
  • Bar End Type
    Fixed Spindle
  • Bar Thickness
    0.5000 in
  • Bar Type
    U-Bar
  • Finish Coating
    Electro-Plated Zinc
  • Bar Width
    0.5000 in
  • Base Configuration
    Flanged
  • Front of Base to Tip
    2.2500 in
  • Handle Color
    Blue
  • Handle Material Style
    Straight
  • Handle Movement Angle
    78.00 °
  • Handle Width
    0.7300 in
  • Hole Diameters
    0.2000 in
  • Width Between Mounting Holes
    0.8700 in
  • Length Between Mounting Holes
    1.43 in
  • Number Of Mounting Holes
    4
  • Bar Opening
    87.00°
  • Material
    Stainless Steel
  • Mechanical Advantage
    4:1; 9:1
  • Spindle Length
    1.5000 in
  • Spindle Thread Size
    1/4-20
  • Travel
    1.2600 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text