Motion
73952681
200 Lb Holding Capacity, Horizontal Handle, Manual Hold Down Toggle Clamp - 61° Handle Movement, 91° Bar Opening, U-Bar, Flanged Base, Electro-Plated Zinc, Carbon Steel
MI ITEM #06287803
MFR #73952681
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
200 Lb Holding Capacity, Horizontal Handle, Manual Hold Down Toggle Clamp - 61° Handle Movement, 91° Bar Opening, U-Bar, Flanged Base, Electro-Plated Zinc, Carbon Steel
MI ITEM #06287803
MFR #73952681

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GIB-D-217U 200LB CAP U BAR GIBRALTAR
  • Carbon steel offers strength and rigidity during an application
  • It does not resist corrosion as well as stainless steel.Horizontal handles are designed with a handle that is parallel to the clamping bar and a lower height profile for better overhead clearance during operations
  • They are manufactured with holding capacities of up to 2,400 pounds.U-shaped bars are designed for spindle adjustments along the length of the holding bar
  • This enables the user to adjust the clamp for various sized workpieces.

Specifications

  • Handle Orientation
    Horizontal
  • Includes
    (1) Spindle, (2) Washers,(1) Spindle, (2) Nuts, (2) Washers
  • Length
    6.5800 in
  • Maximum Holding Capacity
    200.00 lb
  • Height Under Bar
    0.9200 in
  • Base Length
    1.4600 in
  • Base Width
    1.5500 in
  • Height
    1.9500 in
  • Bar End Type
    Fixed Spindle
  • Bar Thickness
    0.5000 in
  • Bar Type
    U-Bar
  • Finish Coating
    Electro-Plated Zinc
  • Bar Width
    0.4900 in
  • Base Configuration
    Flanged
  • Front of Base to Tip
    2.3000 in
  • Handle Color
    Red
  • Handle Material Style
    Straight
  • Handle Movement Angle
    61.00 °
  • Handle Width
    0.3100 in
  • Hole Diameters
    0.1900, 0.2200 in
  • Width Between Mounting Holes
    1.1200 in
  • Length Between Mounting Holes
    1.03 in
  • Number Of Mounting Holes
    6
  • Bar Opening
    91.00°
  • Material
    Carbon Steel
  • Mechanical Advantage
    3:1; 7:1
  • Spindle Thread Size
    M6x1.0
  • Travel
    1.5400 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text