Motion
75134882
250 Lb Holding Capacity, Horizontal Handle, Manual Hold Down Toggle Clamp - 61° Handle Movement, 91° Bar Opening, U-Bar, Flanged Base, Electro-Plated Zinc, Stainless Steel
MI ITEM #06287804
MFR #75134882
List Price$35.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
250 Lb Holding Capacity, Horizontal Handle, Manual Hold Down Toggle Clamp - 61° Handle Movement, 91° Bar Opening, U-Bar, Flanged Base, Electro-Plated Zinc, Stainless Steel
MI ITEM #06287804
MFR #75134882

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$35.50/each for your price

Overview

Mfr description
GIB-D-217USS #200 FLNG BS CAP SS HRZNTL
  • Horizontal handles are designed with a handle that is parallel to the clamping bar and a lower height profile for better overhead clearance during operations
  • They are manufactured with holding capacities of up to 2,400 pounds.Stainless steel has a higher heat tolerance and a higher resistance to corrosion than carbon steel, allowing use at higher temperatures
  • Can be used where a non-magnetic clamp is required.U-shaped bars are designed for spindle adjustments along the length of the holding bar
  • This enables the user to adjust the clamp for various sized workpieces.

Specifications

  • Handle Orientation
    Horizontal
  • Includes
    (1) Spindle, (2) Washers,(1) Spindle, (2) Nuts, (2) Washers
  • Length
    6.5800 in
  • Maximum Holding Capacity
    250.00 lb
  • Height Under Bar
    0.9300 in
  • Base Length
    1.4600 in
  • Base Width
    1.5500 in
  • Height
    1.9500 in
  • Bar End Type
    Fixed Spindle
  • Bar Type
    U-Bar
  • Finish Coating
    Electro-Plated Zinc
  • Bar Width
    0.4900 in
  • Base Configuration
    Flanged
  • Front of Base to Tip
    2.3000 in
  • Handle Color
    Red
  • Handle Material Style
    Straight
  • Handle Movement Angle
    61.00 °
  • Hole Diameters
    0.1900, 0.2200 in
  • Width Between Mounting Holes
    1.1200 in
  • Length Between Mounting Holes
    1.03 in
  • Number Of Mounting Holes
    6
  • Bar Opening
    91.00°
  • Material
    Stainless Steel
  • Mechanical Advantage
    3:1; 7:1
  • Spindle Length
    1.5000 in
  • Spindle Thread Size
    1/4-20
  • Travel
    1.5400 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought