Motion
84520436
600 Lb Holding Capacity, Horizontal Handle, Manual Hold Down Toggle Clamp - 56° Handle Movement, 91° Bar Opening, U-Bar, Flanged Base, Electro-Plated Zinc, Stainless Steel
MI ITEM #06287807
MFR #84520436
Price$57.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
600 Lb Holding Capacity, Horizontal Handle, Manual Hold Down Toggle Clamp - 56° Handle Movement, 91° Bar Opening, U-Bar, Flanged Base, Electro-Plated Zinc, Stainless Steel
MI ITEM #06287807
MFR #84520436

Mfr description
GIB-D-227USS 500LB CAP FLANGE SS
  • Horizontal handles are designed with a handle that is parallel to the clamping bar and a lower height profile for better overhead clearance during operations
  • They are manufactured with holding capacities of up to 2,400 pounds.Stainless steel has a higher heat tolerance and a higher resistance to corrosion than carbon steel, allowing use at higher temperatures
  • Can be used where a non-magnetic clamp is required.U-shaped bars are designed for spindle adjustments along the length of the holding bar
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.70/each

Specifications

Dimensions

  • Bar Thickness
    0.2500 in
  • Bar Width
    0.5600 in
  • Base Length
    1.5700 in
  • Base Width
    1.7400 in
  • Handle Width
    0.6200 in
  • Height
    2.4000 in
  • Height Under Bar
    1.2700 in
  • Hole Diameters
    0.1900, 0.2600 in
  • Length
    7.4800 in
  • Length Between Mounting Holes
    1.02 in
  • Spindle Length
    2.5000 in
  • Spindle Thread Size
    5/16-18
  • Travel
    1.5400 in
  • Width Between Mounting Holes
    1.2400 in

Details

  • Bar End Type
    Fixed Spindle
  • Bar Opening
    91.00°
  • Bar Type
    U-Bar
  • Base Configuration
    Flanged
  • Finish Coating
    Electro-Plated Zinc
  • Front of Base to Tip
    2.6500 in
  • Handle Color
    Red
  • Handle Material Style
    Straight
  • Handle Movement Angle
    56.00 °
  • Handle Orientation
    Horizontal
  • Includes
    (1) Spindle, (2) Nuts, (2) Washers,(1) Spindle, (2) Washers
  • Material
    Stainless Steel
  • Maximum Holding Capacity
    600.00 lb
  • Mechanical Advantage
    3:1; 8:1
  • Number Of Mounting Holes
    6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)