Motion
73952723
1,000 Lb Holding Capacity, Horizontal Handle, Manual Hold Down Toggle Clamp - 74° Handle Movement, 105° Bar Opening, U-Bar, Flanged Base, Electro-Plated Zinc, Carbon Steel
MI ITEM #06287812
MFR #73952723
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1,000 Lb Holding Capacity, Horizontal Handle, Manual Hold Down Toggle Clamp - 74° Handle Movement, 105° Bar Opening, U-Bar, Flanged Base, Electro-Plated Zinc, Carbon Steel
MI ITEM #06287812
MFR #73952723

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GIB-D-245U 1000LB CAP DBLE FLANGE
  • Carbon steel offers strength and rigidity during an application
  • It does not resist corrosion as well as stainless steel.Horizontal handles are designed with a handle that is parallel to the clamping bar and a lower height profile for better overhead clearance during operations
  • They are manufactured with holding capacities of up to 2,400 pounds.U-shaped bars are designed for spindle adjustments along the length of the holding bar
  • This enables the user to adjust the clamp for various sized workpieces.

Specifications

  • Handle Orientation
    Horizontal
  • Includes
    (1) Spindle, (2) Washers,(1) Spindle, (2) Nuts, (2) Washers
  • Length
    12.2300 in
  • Maximum Holding Capacity
    1000.00 lb
  • Height Under Bar
    2.1900 in
  • Base Length
    2.6300 in
  • Base Width
    2.6200 in
  • Height
    4.2400 in
  • Bar End Type
    Fixed Spindle
  • Bar Type
    U-Bar
  • Finish Coating
    Electro-Plated Zinc
  • Bar Width
    1.0000 in
  • Base Configuration
    Flanged
  • Front of Base to Tip
    4.8700 in
  • Handle Color
    Red
  • Handle Material Style
    Straight
  • Handle Movement Angle
    74.00 °
  • Hole Diameters
    0.3400 in
  • Width Between Mounting Holes
    1.6200 in
  • Length Between Mounting Holes
    1.63 in
  • Number Of Mounting Holes
    4
  • Bar Opening
    105.00°
  • Material
    Carbon Steel
  • Mechanical Advantage
    11:1; 5:1
  • Spindle Length
    3.3100 in
  • Spindle Thread Size
    1/2-13
  • Travel
    3.2000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text