Motion
77863694
1,200 Lb Capacity, Horizontal, U-Bar, Flanged Base, Carbon Steel Pull Action Latch Clamp 3.38" Drawing Movement, 9.49" OAL, Straight Handle
MI ITEM #06287814
MFR #77863694
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1,200 Lb Capacity, Horizontal, U-Bar, Flanged Base, Carbon Steel Pull Action Latch Clamp 3.38" Drawing Movement, 9.49" OAL, Straight Handle
MI ITEM #06287814
MFR #77863694

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bar Thickness
    0.1300 in
  • Bar Width
    0.5600 in
  • Base Length
    1.9100 in
  • Base Width
    2.5300 in
  • Drawing Movement
    3.380 in
  • Length Between Mounting Holes
    1.2500 in
  • Mounting Hole Diameter
    0.3300 in
  • Overall Height
    2.4400 in
  • Overall Length
    9.4900 in
  • Width Between Mounting Holes
    1.7800 in

Details

  • Bar Type
    U-Hook
  • Base Style
    Flanged
  • Base To Center Of Bar
    1.9100 in
  • Handle Color
    Red
  • Handle Style
    Straight
  • Load Capacity
    1200 lb
  • Material
    Carbon Steel
  • Orientation
    Horizontal

Overview

Mfr description
GIB-LU-311 1200LB FIXED FLNGD BSE
  • Carbon steel offers strength and rigidity during an application
  • It does not resist corrosion as well as stainless steel
  • Horizontal handles are designed with an in-line latching hook and a lower height profile for better overhead clearance during operations
  • They are manufactured with holding capacities of up to 7,500 pounds.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought