Motion
77863702
360 Lb Capacity, Horizontal, U Hook, Flanged Base, Stainless Steel Pull Action Latch Clamp 1.18" Drawing Movement, 3.88" OAL, Threaded U Hook, Straight Handle
Mi Item #06287815
MFR #77863702
Price$33.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
360 Lb Capacity, Horizontal, U Hook, Flanged Base, Stainless Steel Pull Action Latch Clamp 1.18" Drawing Movement, 3.88" OAL, Threaded U Hook, Straight Handle
Mi Item #06287815
MFR #77863702

Mfr description
GIB-LU-323-SS 360LB U-BOLT FLNGD SS
  • Horizontal handles are designed with an in-line latching hook and a lower height profile for better overhead clearance during operations
  • They are manufactured with holding capacities of up to 7,500 pounds
  • Stainless steel is used for a variety of applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.25/each

Specifications

Dimensions

  • Bar Thickness
    0.1300 in
  • Bar Width
    0.7500 in
  • Base Length
    1.0200 in
  • Base Width
    1.1000 in
  • Drawing Movement
    1.180 in
  • Length Between Mounting Holes
    0.6300 in
  • Mounting Hole Diameter
    0.1700 in
  • Overall Height
    1.1900 in
  • Overall Length
    3.8800 in
  • Width Between Mounting Holes
    0.7500 in

Details

  • Bar Type
    U-Hook
  • Base Style
    Flanged
  • Base To Center Of Bar
    0.4700 in
  • Handle Color
    Red
  • Handle Style
    Straight
  • Includes
    Latch Plate, Patented Thumb Control Lever, Threaded U-Hook
  • Load Capacity
    360 lb
  • Material
    Stainless Steel
  • Orientation
    Horizontal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)