Motion
77863710
500 Lb Capacity, Vertical, U Hook, Flanged Base, Stainless Steel Pull Action Latch Clamp 1.53" Drawing Movement, 3.35" OAL, Straight Handle
MI ITEM #06287816
MFR #77863710
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
500 Lb Capacity, Vertical, U Hook, Flanged Base, Stainless Steel Pull Action Latch Clamp 1.53" Drawing Movement, 3.35" OAL, Straight Handle
MI ITEM #06287816
MFR #77863710

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GIB-LU-324-USS 500LB U-BOLT FLNGD SS
  • Stainless steel is used for a variety of applications
  • It has a higher heat tolerance and a higher resistance to corrosion than carbon steel, allowing use at higher temperatures
  • Vertical handles are designed with a latching hook that is 90 degrees to the mounting base
  • They are manufactured with holding capacities of up to 4,000 pounds.

Specifications

  • Bar Thickness
    0.1400 in
  • Bar Width
    0.8100 in
  • Base To Center Of Bar
    0.1900 in
  • Drawing Movement
    1.530 in
  • Orientation
    Vertical
  • Handle Color
    Blue
  • Base Style
    Flanged
  • Base Length
    1.0000 in
  • Includes
    Latch Plate
  • Length Between Mounting Holes
    0.5000 in
  • Width Between Mounting Holes
    0.8800 in
  • Load Capacity
    500 lb
  • Overall Height
    2.0000 in
  • Overall Length
    3.3500 in
  • Material
    Stainless Steel
  • Mounting Hole Diameter
    0.2000 in
  • Bar Type
    U-Hook
  • Base Width
    1.3800 in
  • Handle Style
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text