Motion
77863728
200 Lb Capacity, Horizontal, J Hook, Flanged Base, Carbon Steel Pull Action Latch Clamp 2.35" Drawing Movement, 6.01" OAL, Straight Handle
MI ITEM #06287817
MFR #77863728
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
200 Lb Capacity, Horizontal, J Hook, Flanged Base, Carbon Steel Pull Action Latch Clamp 2.35" Drawing Movement, 6.01" OAL, Straight Handle
MI ITEM #06287817
MFR #77863728

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GIB-LU-330 200LB J-HOOK FLNGD BSE
  • Carbon steel offers strength and rigidity during an application
  • It does not resist corrosion as well as stainless steel
  • Horizontal handles are designed with an in-line latching hook and a lower height profile for better overhead clearance during operations
  • They are manufactured with holding capacities of up to 7,500 pounds.

Specifications

  • Bar Thickness
    0.1900 in
  • Bar Width
    0.1900 in
  • Base To Center Of Bar
    0.5600 in
  • Drawing Movement
    2.350 in
  • Orientation
    Horizontal
  • Handle Color
    Red
  • Base Style
    Flanged
  • Base Length
    1.0000 in
  • Includes
    Patented Thumb Control Lever, Threaded J-Hook
  • Length Between Mounting Holes
    0.5000 in
  • Width Between Mounting Holes
    1.2200 in
  • Load Capacity
    200 lb
  • Overall Height
    1.4300 in
  • Overall Length
    6.0100 in
  • Material
    Carbon Steel
  • Mounting Hole Diameter
    0.2200 in
  • Bar Type
    J-Hook
  • Base Width
    1.6900 in
  • Handle Style
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text