Specifications
Dimensions
- Bar Thickness0.1900 in
- Bar Width0.1900 in
- Base Length1.0000 in
- Base Width1.6900 in
- Drawing Movement2.350 in
- Length Between Mounting Holes0.5000 in
- Mounting Hole Diameter0.2200 in
- Overall Height1.4300 in
- Overall Length6.0100 in
- Width Between Mounting Holes1.2200 in
Details
- Bar TypeJ-Hook
- Base StyleFlanged
- Base To Center Of Bar0.5600 in
- Handle ColorRed
- Handle StyleStraight
- IncludesPatented Thumb Control Lever, Threaded J-Hook
- Load Capacity200 lb
- MaterialStainless Steel
- OrientationHorizontal
Overview
Mfr description
GIB-LU-330SS 200LB J-HOOK FLNGD SS
- Horizontal handles are designed with an in-line latching hook and a lower height profile for better overhead clearance during operations
- They are manufactured with holding capacities of up to 7,500 pounds
- Stainless steel is used for a variety of applications
- It has a higher heat tolerance and a higher resistance to corrosion than carbon steel, allowing use at higher temperatures.