Motion
75135152
720 Lb Capacity, Horizontal, U Hook, Flanged Base, Stainless Steel Pull Action Latch Clamp 1-3/4" Drawing Movement, 6.07" OAL, Threaded U Hook, Straight Handle
MI ITEM #06287820
MFR #75135152
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
720 Lb Capacity, Horizontal, U Hook, Flanged Base, Stainless Steel Pull Action Latch Clamp 1-3/4" Drawing Movement, 6.07" OAL, Threaded U Hook, Straight Handle
MI ITEM #06287820
MFR #75135152

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GIB-LU-331-R-SS #700 FLNG BS CAP SS
  • Horizontal handles are designed with an in-line latching hook and a lower height profile for better overhead clearance during operations
  • They are manufactured with holding capacities of up to 7,500 pounds
  • Stainless steel is used for a variety of applications
  • It has a higher heat tolerance and a higher resistance to corrosion than carbon steel, allowing use at higher temperatures.

Specifications

  • Bar Width
    1.0000 in
  • Base To Center Of Bar
    0.6600 in
  • Drawing Movement
    1.750 in
  • Orientation
    Horizontal
  • Handle Color
    Red
  • Base Style
    Flanged
  • Base Length
    1.5600 in
  • Includes
    Latch Plate, Patented Thumb Control Lever, Threaded U-Hook, Toggle Lock Plus
  • Length Between Mounting Holes
    0.7500 in
  • Width Between Mounting Holes
    1.2500 in
  • Load Capacity
    720 lb
  • Overall Height
    2.0100 in
  • Overall Length
    6.0700 in
  • Material
    Stainless Steel
  • Mounting Hole Diameter
    0.2700 in
  • Bar Type
    U-Hook
  • Base Width
    1.7400 in
  • Handle Style
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought