Motion
75134924
2,000 Lb Capacity, Horizontal, U Hook, Flanged Base, Carbon Steel Pull Action Latch Clamp 2-1/2" Drawing Movement, 8.2" OAL, Threaded U Hook, Straight Handle
MI ITEM #06287823
MFR #75134924
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2,000 Lb Capacity, Horizontal, U Hook, Flanged Base, Carbon Steel Pull Action Latch Clamp 2-1/2" Drawing Movement, 8.2" OAL, Threaded U Hook, Straight Handle
MI ITEM #06287823
MFR #75134924

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GIB-LU-341-R #2000 FLNG BS CAP PULL
  • Carbon steel offers strength and rigidity during an application
  • It does not resist corrosion as well as stainless steel
  • Horizontal handles are designed with an in-line latching hook and a lower height profile for better overhead clearance during operations
  • They are manufactured with holding capacities of up to 7,500 pounds.

Specifications

  • Bar Width
    1.7500 in
  • Base To Center Of Bar
    0.9400 in
  • Drawing Movement
    2.500 in
  • Orientation
    Horizontal
  • Handle Color
    Red
  • Base Style
    Flanged
  • Base Length
    2.3800 in
  • Includes
    Latch Plate, Patented Thumb Control Lever, Threaded U-Hook, Toggle Lock Plus
  • Length Between Mounting Holes
    1.6300 in
  • Width Between Mounting Holes
    1.5000 in
  • Load Capacity
    2000 lb
  • Overall Height
    2.8900 in
  • Overall Length
    8.2000 in
  • Material
    Carbon Steel
  • Mounting Hole Diameter
    0.3300 in
  • Bar Type
    U-Hook
  • Base Width
    2.1200 in
  • Handle Style
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text