Overview
Mfr description
GIB-LU-341-USS 2000LB U-BOLT FLNGD SS
- Horizontal handles are designed with an in-line latching hook and a lower height profile for better overhead clearance during operations
- They are manufactured with holding capacities of up to 7,500 pounds
- Stainless steel is used for a variety of applications
- It has a higher heat tolerance and a higher resistance to corrosion than carbon steel, allowing use at higher temperatures.
Specifications
- Bar Thickness0.3100 in
- Bar Width1.7500 in
- Base To Center Of Bar0.9400 in
- Drawing Movement2.500 in
- OrientationHorizontal
- Handle ColorBlue
- Base StyleFlanged
- Base Length2.3800 in
- IncludesLatch Plate, U-Hook Assembly
- Length Between Mounting Holes1.6300 in
- Width Between Mounting Holes1.5000 in
- Load Capacity2000 lb
- Overall Height2.8900 in
- Overall Length7.5000 in
- MaterialStainless Steel
- Mounting Hole Diameter0.3300 in
- Bar TypeU-Hook
- Base Width2.1300 in
- Handle StyleWhale Tail
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data