Motion
77863785
375 Lb Capacity, Horizontal, J Hook, Right Flanged Base, Stainless Steel Pull Action Latch Clamp 4" Drawing Movement, 8.82" OAL, Thumb Handle
Mi Item #06287826
MFR #77863785
Price$46.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
375 Lb Capacity, Horizontal, J Hook, Right Flanged Base, Stainless Steel Pull Action Latch Clamp 4" Drawing Movement, 8.82" OAL, Thumb Handle
Mi Item #06287826
MFR #77863785

Mfr description
GIB-LU-351-BSS 375LB J-HOOK FLNGD SS
  • Horizontal handles are designed with an in-line latching hook and a lower height profile for better overhead clearance during operations
  • They are manufactured with holding capacities of up to 7,500 pounds
  • Stainless steel is used for a variety of applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.80/each

Specifications

Dimensions

  • Bar Thickness
    0.3100 in
  • Bar Width
    0.3100 in
  • Base Length
    2.0000 in
  • Base Width
    0.5600 in
  • Drawing Movement
    4.000 in
  • Length Between Mounting Holes
    1.5000 in
  • Mounting Hole Diameter
    0.2700 in
  • Overall Height
    1.8300 in
  • Overall Length
    8.8200 in
  • Width Between Mounting Holes
    0.7500 in

Details

  • Bar Type
    J-Hook
  • Base Style
    Right Flanged
  • Base To Center Of Bar
    0.8600 in
  • Handle Color
    Red
  • Handle Style
    Thumb
  • Includes
    Patented Thumb Control Lever, Threaded J-Hook
  • Load Capacity
    375 lb
  • Material
    Stainless Steel
  • Orientation
    Horizontal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)