Motion
77863843
1 Lb Capacity, 0.34" Mounting Hole, Steel Clamp Latch Plate & Hook Assembly; 1.94" Base Length x 1.34" Base Width
MI ITEM #06287828
MFR #77863843
Price$14.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Lb Capacity, 0.34" Mounting Hole, Steel Clamp Latch Plate & Hook Assembly; 1.94" Base Length x 1.34" Base Width
MI ITEM #06287828
MFR #77863843

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$14.85/each

Specifications

Dimensions

  • Base Length
    1.9400 in
  • Base Width
    1.3400 in
  • Length Between Mounting Holes
    0.6300 in
  • Mounting Hole Size
    0.3400 in

Details

  • Load Capacity
    0.64 lb
  • Material
    Steel

Overview

Mfr description
GIB-LU-375B .639LB LATCH PLATE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought