Motion
77863827
1,000 Lb Capacity, Horizontal, J Hook, Flanged Base, Carbon Steel Pull Action Latch Clamp 6.13" Drawing Movement, 13.45" OAL, Straight Handle
Mi Item #06287830
MFR #77863827
Price$52.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1,000 Lb Capacity, Horizontal, J Hook, Flanged Base, Carbon Steel Pull Action Latch Clamp 6.13" Drawing Movement, 13.45" OAL, Straight Handle
Mi Item #06287830
MFR #77863827

Mfr description
GIB-LU-381 1000LB J-HOOK FLNGD
  • Carbon steel offers strength and rigidity during an application
  • It does not resist corrosion as well as stainless steel
  • Horizontal handles are designed with an in-line latching hook and a lower height profile for better overhead clearance during operations
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52.25/each

Specifications

Dimensions

  • Bar Thickness
    0.4700 in
  • Bar Width
    0.4700 in
  • Base Length
    2.1300 in
  • Base Width
    3.3800 in
  • Drawing Movement
    6.130 in
  • Length Between Mounting Holes
    1.1300 in
  • Mounting Hole Diameter
    0.4100 in
  • Overall Height
    2.9000 in
  • Overall Length
    13.4500 in
  • Width Between Mounting Holes
    2.3700 in

Details

  • Bar Type
    J-Hook
  • Base Style
    Flanged
  • Base To Center Of Bar
    1.8100 in
  • Handle Color
    Red
  • Handle Style
    Straight
  • Includes
    Patented Thumb Control Lever, Threaded J-Hook
  • Load Capacity
    1000 lb
  • Material
    Carbon Steel
  • Orientation
    Horizontal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)