1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gibraltar Brands
77863850
1 Lb Capacity, 0.41" Mounting Hole, Steel Clamp Latch Plate & Hook Assembly; 2.13" Base Length x 3.13" Base Width
MI ITEM #
06287832
MFR #
77863850
Price
$31.53
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Clamping, Workholding and Positioning
Clamps and Clamping Components
Clamp Parts and Accessories
Gibraltar Brands 77863850
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Brands
77863850
1 Lb Capacity, 0.41" Mounting Hole, Steel Clamp Latch Plate & Hook Assembly; 2.13" Base Length x 3.13" Base Width
MI ITEM #
06287832
MFR #
77863850
Mfr description
GIB-LU-385-L 1.102LB LATCH PLATE
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$31
.53
/each
Add to Cart
Specifications
Dimensions
Base Length
2.1300 in
Base Width
3.1300 in
Length Between Mounting Holes
0.6300 in
Mounting Hole Size
0.4100 in
Details
Load Capacity
1.10 lb
Material
Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items