Motion
77863868
360 Lb Capacity, Horizontal, U Hook, Flanged Base, Carbon Steel Pull Action Latch Clamp 1.81" Drawing Movement, 4" OAL, Straight Handle
MI ITEM #06287834
MFR #77863868
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
360 Lb Capacity, Horizontal, U Hook, Flanged Base, Carbon Steel Pull Action Latch Clamp 1.81" Drawing Movement, 4" OAL, Straight Handle
MI ITEM #06287834
MFR #77863868

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GIB-LU-400-1 360LB U-BOLT FLNGD BSE
  • Carbon steel offers strength and rigidity during an application
  • It does not resist corrosion as well as stainless steel
  • Horizontal handles are designed with an in-line latching hook and a lower height profile for better overhead clearance during operations
  • They are manufactured with holding capacities of up to 7,500 pounds.

Specifications

  • Bar Thickness
    0.1300 in
  • Bar Width
    0.7500 in
  • Base To Center Of Bar
    0.4700 in
  • Drawing Movement
    1.810 in
  • Orientation
    Horizontal
  • Handle Color
    Blue
  • Base Style
    Flanged
  • Base Length
    1.0300 in
  • Includes
    Latch Plate, U-Hook Assembly
  • Length Between Mounting Holes
    0.6300 in
  • Width Between Mounting Holes
    0.7500 in
  • Load Capacity
    360 lb
  • Overall Height
    1.1300 in
  • Overall Length
    4.0000 in
  • Material
    Carbon Steel
  • Mounting Hole Diameter
    0.1700 in
  • Bar Type
    U-Hook
  • Base Width
    1.1100 in
  • Handle Style
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text