Motion
77863892
375 Lb Capacity, Horizontal, U-Bar, Flanged Base, Carbon Steel Pull Action Latch Clamp 4" Drawing Movement, 8.4" OAL, Straight Handle
Mi Item #06287837
MFR #77863892
Price$22.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
375 Lb Capacity, Horizontal, U-Bar, Flanged Base, Carbon Steel Pull Action Latch Clamp 4" Drawing Movement, 8.4" OAL, Straight Handle
Mi Item #06287837
MFR #77863892

Mfr description
GIB-LU-401 375LB FIXED FLNGD BSE
  • Carbon steel offers strength and rigidity during an application
  • It does not resist corrosion as well as stainless steel
  • Horizontal handles are designed with an in-line latching hook and a lower height profile for better overhead clearance during operations
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.53/each

Specifications

Dimensions

  • Bar Thickness
    0.1300 in
  • Bar Width
    0.5600 in
  • Base Length
    1.3800 in
  • Base Width
    1.7500 in
  • Drawing Movement
    4.000 in
  • Length Between Mounting Holes
    0.7500 in
  • Mounting Hole Diameter
    0.2800 in
  • Overall Height
    1.9100 in
  • Overall Length
    8.4000 in
  • Width Between Mounting Holes
    1.2500 in

Details

  • Bar Type
    U-Hook
  • Base Style
    Flanged
  • Base To Center Of Bar
    1.6300 in
  • Handle Color
    Blue
  • Handle Style
    Straight
  • Load Capacity
    375 lb
  • Material
    Carbon Steel
  • Orientation
    Horizontal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)