Motion
77863926
4,000 Lb Capacity, Horizontal, U Hook, Flanged Base, Carbon Steel Pull Action Latch Clamp 3-1/2" Drawing Movement, 9.63" OAL, Straight Handle
Mi Item #06287840
MFR #77863926
Price$50.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4,000 Lb Capacity, Horizontal, U Hook, Flanged Base, Carbon Steel Pull Action Latch Clamp 3-1/2" Drawing Movement, 9.63" OAL, Straight Handle
Mi Item #06287840
MFR #77863926

Mfr description
GIB-LU-404-1 4000LB U-BOLT FLNGD
  • Carbon steel offers strength and rigidity during an application
  • It does not resist corrosion as well as stainless steel
  • Horizontal handles are designed with an in-line latching hook and a lower height profile for better overhead clearance during operations
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$50.65/each

Specifications

Dimensions

  • Bar Thickness
    0.3900 in
  • Bar Width
    1.7500 in
  • Base Length
    3.3800 in
  • Base Width
    3.1300 in
  • Drawing Movement
    3.500 in
  • Length Between Mounting Holes
    2.2500 in
  • Mounting Hole Diameter
    0.4100 in
  • Overall Height
    4.1900 in
  • Overall Length
    9.6300 in
  • Width Between Mounting Holes
    2.2500 in

Details

  • Bar Type
    U-Hook
  • Base Style
    Flanged
  • Base To Center Of Bar
    1.1300 in
  • Handle Color
    Blue
  • Handle Style
    Straight
  • Includes
    (2) Lock Nuts, (4) Jam Nuts, U-Hook
  • Load Capacity
    4000 lb
  • Material
    Carbon Steel
  • Orientation
    Horizontal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)