Motion
77863942
1,000 Lb Capacity, Vertical, U Hook, Flanged Base, Carbon Steel Pull Action Latch Clamp 2" Drawing Movement, 4-1/4" OAL, Straight Handle
Mi Item #06287842
MFR #77863942
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1,000 Lb Capacity, Vertical, U Hook, Flanged Base, Carbon Steel Pull Action Latch Clamp 2" Drawing Movement, 4-1/4" OAL, Straight Handle
Mi Item #06287842
MFR #77863942

Mfr description
GIB-LU-410-2 1000LB U-BOLT FLNGD
  • Carbon steel offers strength and rigidity during an application
  • It does not resist corrosion as well as stainless steel
  • Vertical handles are designed with a latching hook that is 90 degrees to the mounting base
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bar Thickness
    0.3100 in
  • Bar Width
    1.1300 in
  • Base Length
    1.3100 in
  • Base Width
    1.5600 in
  • Drawing Movement
    2.000 in
  • Length Between Mounting Holes
    0.7500 in
  • Mounting Hole Diameter
    0.2800 in
  • Overall Height
    2.4400 in
  • Overall Length
    4.2500 in
  • Width Between Mounting Holes
    1.0000 in

Details

  • Bar Type
    U-Hook
  • Base Style
    Flanged
  • Base To Center Of Bar
    0.3500 in
  • Handle Color
    Blue
  • Handle Style
    Straight
  • Includes
    Latch Plate, U-Hook Assembly
  • Load Capacity
    1000 lb
  • Material
    Carbon Steel
  • Orientation
    Vertical
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)