Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2,000 Lb Capacity, Vertical, U Hook, Flanged Base, Carbon Steel Pull Action Latch Clamp 2-1/2" Drawing Movement, 5.35" OAL, Straight Handle
MI ITEM #06287843
MFR #77863959

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
GIB-LU-410-3 2000LB U-BOLT FLNGD
  • Carbon steel offers strength and rigidity during an application
  • It does not resist corrosion as well as stainless steel
  • Vertical handles are designed with a latching hook that is 90 degrees to the mounting base
  • They are manufactured with holding capacities of up to 4,000 pounds.

Specifications

  • Bar Thickness
    0.3100 in
  • Bar Width
    1.7500 in
  • Base To Center Of Bar
    0.5000 in
  • Drawing Movement
    2.500 in
  • Orientation
    Vertical
  • Handle Color
    Blue
  • Base Style
    Flanged
  • Base Length
    1.9400 in
  • Includes
    Latch Plate, U-Hook Assembly
  • Length Between Mounting Holes
    1.2500 in
  • Width Between Mounting Holes
    1.4400 in
  • Load Capacity
    2000 lb
  • Overall Height
    3.2500 in
  • Overall Length
    5.3500 in
  • Material
    Carbon Steel
  • Mounting Hole Diameter
    0.3400 in
  • Bar Type
    U-Hook
  • Base Width
    2.1300 in
  • Handle Style
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought