Motion
84520287
10-1/2" OAL C-Clamp Locking Pliers - 1" Jaw Width, 3" Jaw Depth, 2-1/4" Jaw Opening, Standard Handle
MI ITEM #06287845
MFR #84520287
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10-1/2" OAL C-Clamp Locking Pliers - 1" Jaw Width, 3" Jaw Depth, 2-1/4" Jaw Opening, Standard Handle
MI ITEM #06287845
MFR #84520287

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Jaw Width
    1 in
  • Overall Length
    10-1/2 in

Details

  • Handle Style
    Standard
  • Jaw Depth
    3
  • Jaw Opening
    2-1/4
  • Jaw Style
    Standard
  • Plier Type
    C-Clamp

Overview

Mfr description
GIB-PL-3075 525LB CAP C TYPE GIBRALTAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought