Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11-1/2" OAL C-Clamp Locking Pliers - 7-7/8" Jaw Depth, 7-5/64" Jaw Opening
MI ITEM #06287847
MFR #73952855

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
GIB-PL-50125 C TYPE 475LB CAP GIBRALTAR

Specifications

  • Overall Length
    11-1/2 in
  • Plier Type
    C-Clamp
  • Jaw Depth
    7-7/8
  • Jaw Opening
    7-5/64

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought