1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gibraltar Brands
73952822
700 Lb Load Capacity, 2.72" Throat Depth, 8.5" OAL, Carbon Steel, C Style Plier Clamp M10x1.5 Spindle, 4.1" Open Throat Height, Blue Handle
Mi Item #
06287850
MFR #
73952822
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Clamping, Workholding and Positioning
Clamps and Clamping Components
Plier Clamps
Gibraltar Brands 73952822
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Brands
73952822
700 Lb Load Capacity, 2.72" Throat Depth, 8.5" OAL, Carbon Steel, C Style Plier Clamp M10x1.5 Spindle, 4.1" Open Throat Height, Blue Handle
Mi Item #
06287850
MFR #
73952822
Mfr description
GIB-PL-50380 8.5X1.75" 700LB CAP
Carbon steel is a soft, durable metal. It is commonly used for general purpose applications on abrasive materials, nonferrous materials, plastics and wood.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Length
8.5000 in
Throat Depth
2.7200 in
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items