1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gibraltar Brands
73952830
700 Lb Load Capacity, 2.72" Throat Depth, 8.5" OAL, Carbon Steel, C Style Plier Clamp M10x1.25 Spindle, 4-3/4" Open Throat Height, Blue Handle
Mi Item #
06287851
MFR #
73952830
Price
$46.30
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Clamping, Workholding and Positioning
Clamps and Clamping Components
Plier Clamps
Gibraltar Brands 73952830
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Brands
73952830
700 Lb Load Capacity, 2.72" Throat Depth, 8.5" OAL, Carbon Steel, C Style Plier Clamp M10x1.25 Spindle, 4-3/4" Open Throat Height, Blue Handle
Mi Item #
06287851
MFR #
73952830
Mfr description
GIB-PL-50450 8.50" OAL 700LB CAP
Carbon steel is a soft, durable metal. It is commonly used for general purpose applications on abrasive materials, nonferrous materials, plastics and wood.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$46
.30
/each
Add to Cart
Specifications
Dimensions
Overall Length
8.5000 in
Throat Depth
2.7200 in
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items