Motion
73952863
495 Lb Load Capacity, 2.17" Throat Depth, 11.5" OAL, Carbon Steel, Hold Down Plier Clamp 3.35" Open Throat Height
MI ITEM #06287852
MFR #73952863
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
495 Lb Load Capacity, 2.17" Throat Depth, 11.5" OAL, Carbon Steel, Hold Down Plier Clamp 3.35" Open Throat Height
MI ITEM #06287852
MFR #73952863

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GIB-PL-5090 T TYPE 495LB CAP GIBRALTAR
  • Carbon steel is a soft, durable metal. It is commonly used for general purpose applications on abrasive materials, nonferrous materials, plastics and wood.

Specifications

  • Overall Length
    11.5000 in
  • Throat Depth
    2.1700 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text