Motion
73952871
450 Lb Load Capacity, 3.86" Throat Depth, 13.19" OAL, Carbon Steel, Hold Down Plier Clamp 3.94" Open Throat Height
Mi Item #06287855
MFR #73952871
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
450 Lb Load Capacity, 3.86" Throat Depth, 13.19" OAL, Carbon Steel, Hold Down Plier Clamp 3.94" Open Throat Height
Mi Item #06287855
MFR #73952871

Mfr description
GIB-PL-95100 T TYPE 450LB CAP GIBRALTAR
  • Carbon steel is a soft, durable metal. It is commonly used for general purpose applications on abrasive materials, nonferrous materials, plastics and wood.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    13.1900 in
  • Throat Depth
    3.8600 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)