Motion
73952962
300 Lb Load Capacity, Flanged Base, Carbon Steel, Standard Straight Line Action Clamp;0.22" Mounting Hole Diam, 0.44" Plunger Diam, Straight Handle
MI ITEM #06287861
MFR #73952962
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
300 Lb Load Capacity, Flanged Base, Carbon Steel, Standard Straight Line Action Clamp;0.22" Mounting Hole Diam, 0.44" Plunger Diam, Straight Handle
MI ITEM #06287861
MFR #73952962

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GIB-PP-303 FLANGE MOUNT 300LB CAP
  • Carbon steel offers strength and rigidity during an applicationIt does not resist corrosion as well as stainless steel.

Specifications

  • Plunger Travel
    1.2500 in
  • Plunger Thread Size
    5/16-18
  • Base Length
    3.5000 in
  • Mounting Hole Diameter
    0.2200 in
  • Plunger Shape
    Round
  • Base Style
    Flanged
  • Handle Color
    Blue
  • Nut Height
    0.2500in
  • Hex Size
    1.5000 in
  • Length Between Mounting Holes
    1.3800 in
  • Load Capacity
    300.00 lb
  • Material
    Carbon Steel
  • Overall Height
    3.1600 in
  • Overall Length
    5.4400 in
  • Centerline Height
    0.9700in
  • Plunger Diameter
    0.4400in
  • Base Width
    2.1900 in
  • Handle Style
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought