Motion
73953028
800 Lb Load Capacity, Flanged Base, Carbon Steel, Standard Straight Line Action Clamp;0.26" Mounting Hole Diam, 1/2" Plunger Diam, Straight Handle
Mi Item #06287865
MFR #73953028
Price$38.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
800 Lb Load Capacity, Flanged Base, Carbon Steel, Standard Straight Line Action Clamp;0.26" Mounting Hole Diam, 1/2" Plunger Diam, Straight Handle
Mi Item #06287865
MFR #73953028

Mfr description
GIB-PP-30608 6.06" 800LB CAP GIBRALTAR
  • Carbon steel offers strength and rigidity during an applicationIt does not resist corrosion as well as stainless steel.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.80/each

Specifications

Dimensions

  • Base Length
    4.3100 in
  • Base Width
    2.1900 in
  • Centerline Height
    0.6900in
  • Hex Size
    1.5000 in
  • Length Between Mounting Holes
    1.3800 in
  • Mounting Hole Diameter
    0.2600 in
  • Nut Height
    0.2500in
  • Overall Height
    3.6600 in
  • Overall Length
    6.0600 in
  • Plunger Diameter
    0.5000in
  • Plunger Thread Size
    5/16-18
  • Plunger Travel
    1.6300 in

Details

  • Base Style
    Flanged
  • Handle Color
    Blue
  • Handle Style
    Straight
  • Load Capacity
    800.00 lb
  • Material
    Carbon Steel
  • Plunger Shape
    Square
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)