Motion
73953002
800 Lb Load Capacity, Flanged Base, Carbon Steel, Standard Straight Line Action Clamp;6 Mounting Holes, 0.26" Mounting Hole Diam, 1/2" Plunger Diam, Straight Handle
MI ITEM #06287866
MFR #73953002
Price$40.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
800 Lb Load Capacity, Flanged Base, Carbon Steel, Standard Straight Line Action Clamp;6 Mounting Holes, 0.26" Mounting Hole Diam, 1/2" Plunger Diam, Straight Handle
MI ITEM #06287866
MFR #73953002

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$40.28/each

Specifications

Dimensions

  • Base Length
    4.3100 in
  • Base Width
    2.1900 in
  • Centerline Height
    0.6900in
  • Hex Size
    1.0000 in
  • Length Between Mounting Holes
    1.3800 in
  • Mounting Hole Diameter
    0.2600 in
  • Nut Height
    0.2500in
  • Overall Height
    3.6600 in
  • Overall Length
    6.0600 in
  • Plunger Diameter
    0.5000in
  • Plunger Thread Size
    5/16-18
  • Plunger Travel
    1.6300 in

Details

  • Base Style
    Flanged
  • Handle Color
    Blue
  • Handle Style
    Straight
  • Load Capacity
    800.00 lb
  • Material
    Carbon Steel
  • Number Of Mounting Holes
    6
  • Plunger Shape
    Round

Overview

Mfr description
GIB-PP-306-1 6 HOLE BASE 800LB CAP
  • Carbon steel offers strength and rigidity during an applicationIt does not resist corrosion as well as stainless steel.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought