Specifications
Dimensions
- Base Length5.0600 in
- Base Width2.2500 in
- Centerline Height0.8300in
- Hex Size0.9400 in
- Length Between Mounting Holes1.3800 in
- Mounting Hole Diameter0.3300 in
- Nut Height0.2500in
- Overall Height2.8800 in
- Overall Length7.0600 in
- Plunger Diameter0.6300in
- Plunger Thread Size3/8-16
- Plunger Travel2.0000 in
Details
- Base StyleFlanged
- Handle ColorBlue
- Handle StyleStraight
- Load Capacity2500.00 lb
- MaterialCarbon Steel
- Number Of Mounting Holes6
- Plunger ShapeRound
Overview
Mfr description
GIB-PP-306-2 6 HOLE BASE 2500LB CAP
- Carbon steel offers strength and rigidity during an applicationIt does not resist corrosion as well as stainless steel.