Motion
84520402
200 Lb Load Capacity, Threaded Base, Carbon Steel, Standard Straight Line Action Clamp;0.38" Plunger Diam, Straight Handle
MI ITEM #06287868
MFR #84520402
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
200 Lb Load Capacity, Threaded Base, Carbon Steel, Standard Straight Line Action Clamp;0.38" Plunger Diam, Straight Handle
MI ITEM #06287868
MFR #84520402

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GIB-PP-320-1M 200LB CAP M6 THREAD STR
  • Carbon steel offers strength and rigidity during an applicationIt does not resist corrosion as well as stainless steel.

Specifications

  • Plunger Travel
    0.7500 in
  • Plunger Thread Size
    M6x1.00
  • Base Length
    0.8800 in
  • Plunger Shape
    Round
  • Base Style
    Threaded
  • Handle Color
    Blue
  • Includes
    (2) Nuts, Spindle
  • Nut Height
    0.2500in
  • Hex Size
    0.9400 in
  • Thread Size
    M16
  • Load Capacity
    200.00 in
  • Material
    Carbon Steel
  • Overall Height
    3.1300 in
  • Overall Length
    2.4400 in
  • Plunger Diameter
    0.3800in
  • Base Width
    1.0500
  • Handle Style
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text