Motion
73953044
300 Lb Load Capacity, Flanged Base, Carbon Steel, Standard Straight Line Action Clamp;0.2" Mounting Hole Diam, 1/2" Plunger Diam, Straight Handle
MI ITEM #06287869
MFR #73953044
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
300 Lb Load Capacity, Flanged Base, Carbon Steel, Standard Straight Line Action Clamp;0.2" Mounting Hole Diam, 1/2" Plunger Diam, Straight Handle
MI ITEM #06287869
MFR #73953044

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GIB-PP-36092 5.48" 300LB CAP GIBRALTAR
  • Carbon steel offers strength and rigidity during an applicationIt does not resist corrosion as well as stainless steel.

Specifications

  • Plunger Travel
    1.2500 in
  • Plunger Thread Size
    5/16-18
  • Base Length
    3.6000 in
  • Mounting Hole Diameter
    0.2000 in
  • Plunger Shape
    Round
  • Base Style
    Flanged
  • Handle Color
    Blue
  • Nut Height
    0.2500in
  • Length Between Mounting Holes
    1.3800 in
  • Load Capacity
    300.00 lb
  • Material
    Carbon Steel
  • Overall Height
    3.3800 in
  • Overall Length
    5.4800 in
  • Centerline Height
    0.9700in
  • Plunger Diameter
    0.5000in
  • Base Width
    2.1900 in
  • Handle Style
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text