Motion
73953051
200 Lb Load Capacity, Flush Base, Carbon Steel, Standard Straight Line Action Clamp;5/8" Mounting Hole Diam, 0.38" Plunger Diam, Straight Handle
MI ITEM #06287870
MFR #73953051
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
200 Lb Load Capacity, Flush Base, Carbon Steel, Standard Straight Line Action Clamp;5/8" Mounting Hole Diam, 0.38" Plunger Diam, Straight Handle
MI ITEM #06287870
MFR #73953051

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Length
    0.8800 in
  • Base Width
    2.2500 in
  • Centerline Height
    0.4400in
  • Hex Size
    0.8800 in
  • Length Between Mounting Holes
    1.6200 in
  • Mounting Hole Diameter
    0.6250 in
  • Nut Height
    0.2500in
  • Overall Height
    3.1300 in
  • Overall Length
    2.4400 in
  • Plunger Diameter
    0.3800in
  • Plunger Thread Size
    1/4-20
  • Plunger Travel
    0.7500 in
  • Thread Size
    5/8-18

Details

  • Base Style
    Flush
  • Handle Color
    Blue
  • Handle Style
    Straight
  • Load Capacity
    200.00 in
  • Material
    Carbon Steel
  • Plunger Shape
    Round

Overview

Mfr description
GIB-PP-36202 FLUSH MOUNT 200LB CAP
  • Carbon steel offers strength and rigidity during an applicationIt does not resist corrosion as well as stainless steel.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought