Motion
73953077
300 Lb Load Capacity, Flush Base, Carbon Steel, Standard Straight Line Action Clamp;3/4" Mounting Hole Diam, 0.44" Plunger Diam, Straight Handle
MI ITEM #06287871
MFR #73953077
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
300 Lb Load Capacity, Flush Base, Carbon Steel, Standard Straight Line Action Clamp;3/4" Mounting Hole Diam, 0.44" Plunger Diam, Straight Handle
MI ITEM #06287871
MFR #73953077

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GIB-PP-36204 FLUSH MOUNT 300LB CAP
  • Carbon steel offers strength and rigidity during an applicationIt does not resist corrosion as well as stainless steel.

Specifications

  • Plunger Travel
    1.5000 in
  • Plunger Thread Size
    5/16-18
  • Base Length
    1.1300 in
  • Mounting Hole Diameter
    0.7500 in
  • Plunger Shape
    Round
  • Base Style
    Flush
  • Handle Color
    Blue
  • Includes
    Jam Nut
  • Nut Height
    0.2500in
  • Hex Size
    1.0000 in
  • Thread Size
    3/4-16
  • Length Between Mounting Holes
    1.6260 in
  • Load Capacity
    300.00 lb
  • Material
    Carbon Steel
  • Overall Height
    4.0600 in
  • Overall Length
    4.9400 in
  • Centerline Height
    1.7000in
  • Plunger Diameter
    0.4400in
  • Base Width
    3.0000 in
  • Handle Style
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text