Motion
84520410
700 Lb Load Capacity, Threaded Base, Carbon Steel, Standard Straight Line Action Clamp;0.63" Plunger Diam, Straight Handle
MI ITEM #06287874
MFR #84520410
Price$47.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
700 Lb Load Capacity, Threaded Base, Carbon Steel, Standard Straight Line Action Clamp;0.63" Plunger Diam, Straight Handle
MI ITEM #06287874
MFR #84520410

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$47.93/each

Specifications

Dimensions

  • Base Width
    1.5000
  • Hex Size
    1.5000 in
  • Nut Height
    0.2500in
  • Overall Height
    5.6300 in
  • Overall Length
    6.6900 in
  • Plunger Diameter
    0.6300in
  • Plunger Thread Size
    M10x1.50
  • Plunger Travel
    2.6300 in
  • Thread Size
    M27

Details

  • Base Style
    Threaded
  • Handle Color
    Blue
  • Handle Style
    Straight
  • Includes
    (2) Nuts, Spindle
  • Load Capacity
    700.00 in
  • Material
    Carbon Steel
  • Plunger Shape
    Round

Overview

Mfr description
GIB-PP-36224M 700LB CAP M10 THREAD STR
  • Carbon steel offers strength and rigidity during an applicationIt does not resist corrosion as well as stainless steel.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought