Motion
75134874
100 Lb Load Capacity, Flanged Base, Stainless Steel, Standard Straight Line Action Clamp;3 Mounting Holes, 0.17" Mounting Hole Diam, 1/4" Plunger Diam, Thumb Handle
MI ITEM #06287875
MFR #75134874
List Price$39.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
100 Lb Load Capacity, Flanged Base, Stainless Steel, Standard Straight Line Action Clamp;3 Mounting Holes, 0.17" Mounting Hole Diam, 1/4" Plunger Diam, Thumb Handle
MI ITEM #06287875
MFR #75134874

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$39.93/each for your price

Overview

Mfr description
GIB-PP-601SS #100 FLNG BS CAP SS STRGHT
  • Stainless steel is used for a variety of applicationsIt has a higher heat tolerance and a higher resistance to corrosion than carbon steel.

Specifications

  • Plunger Travel
    0.6300 in
  • Plunger Thread Size
    M4x0.7
  • Base Length
    1.3300 in
  • Mounting Hole Diameter
    0.1700 in
  • Plunger Shape
    Round
  • Base Style
    Flanged
  • Nut Height
    0.2500in
  • Hex Size
    0.9400 in
  • Length Between Mounting Holes
    2.7520 in
  • Load Capacity
    100.00 lb
  • Material
    Stainless Steel
  • Mechanical Advantage
    14:1 (Pushing); 25:1 (Pulling)
  • Number Of Mounting Holes
    3
  • Overall Height
    1.2700 in
  • Overall Length
    2.6100 in
  • Centerline Height
    0.5000in
  • Plunger Diameter
    0.2500in
  • Base Width
    1.6000 in
  • Handle Style
    Thumb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text