Motion
75135129
400 Lb Load Capacity, Mounting Plate Base, Stainless Steel, Standard Straight Line Action Clamp;0.44" Plunger Diam, Straight Handle
MI ITEM #06287878
MFR #75135129
Price$67.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
400 Lb Load Capacity, Mounting Plate Base, Stainless Steel, Standard Straight Line Action Clamp;0.44" Plunger Diam, Straight Handle
MI ITEM #06287878
MFR #75135129

Mfr description
GIB-PP-604SS #300 NO BASE CAP SS STRGHT
  • Stainless steel is used for a variety of applicationsIt has a higher heat tolerance and a higher resistance to corrosion than carbon steel.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$67.68/each

Specifications

Dimensions

  • Base Length
    2.8000 in
  • Base Width
    1.5000 in
  • Centerline Height
    0.5000in
  • Hex Size
    1.0000 in
  • Length Between Mounting Holes
    1.6200 in
  • Nut Height
    0.2500in
  • Overall Height
    4.1600 in
  • Overall Length
    4.9500 in
  • Plunger Diameter
    0.4400in
  • Plunger Thread Size
    5/16-18
  • Plunger Travel
    1.5000 in
  • Thread Size
    3/4-16

Details

  • Base Style
    Mounting Plate
  • Handle Style
    Straight
  • Includes
    Jam Nut
  • Load Capacity
    400.00 lb
  • Material
    Stainless Steel
  • Mechanical Advantage
    26:1 (Pulling); 45:1 (Pushing)
  • Plunger Shape
    Round

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)