Specifications
Dimensions
- Base Length2.2500 in
- Base Width1.8800 in
- Centerline Height0.9700in
- Hex Size1.5000 in
- Length Between Mounting Holes2.3100 in
- Mounting Hole Diameter0.3800 in
- Nut Height0.2500in
- Overall Height4.4100 in
- Overall Length6.7200 in
- Plunger Diameter0.6200in
- Plunger Thread Size3/8-16
- Plunger Travel1.6300 in
Details
- Base StyleFlanged
- Handle ColorBlue
- Handle StyleWhale Tail
- Load Capacity800.00 lb
- MaterialCarbon Steel
- Mechanical Advantage51:1 (Pushing); 70:1 (Pulling)
- Number Of Mounting Holes4
- Plunger ShapeRound
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)