Motion
75134916
699.16 Lb Load Capacity, Mounting Plate Base, Stainless Steel, Standard Straight Line Action Clamp;0.62" Plunger Diam, Straight Handle
Mi Item #06287880
MFR #75134916
Price$132.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
699.16 Lb Load Capacity, Mounting Plate Base, Stainless Steel, Standard Straight Line Action Clamp;0.62" Plunger Diam, Straight Handle
Mi Item #06287880
MFR #75134916

Mfr description
GIB-PP-624SS #800 MNTNG PLT CAP SS
  • Stainless steel is used for a variety of applicationsIt has a higher heat tolerance and a higher resistance to corrosion than carbon steel.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$132.08/each

Specifications

Dimensions

  • Base Length
    3.0000 in
  • Base Width
    1.0700 in
  • Centerline Height
    0.9800in
  • Hex Size
    1.5000 in
  • Length Between Mounting Holes
    1.6200 in
  • Nut Height
    0.2500in
  • Overall Height
    5.6000 in
  • Overall Length
    6.6800 in
  • Plunger Diameter
    0.6200in
  • Plunger Thread Size
    3/8-16
  • Plunger Travel
    2.6300 in
  • Thread Size
    1-14

Details

  • Base Style
    Mounting Plate
  • Handle Style
    Straight
  • Includes
    Jam Nut
  • Load Capacity
    699.16 lb
  • Material
    Stainless Steel
  • Mechanical Advantage
    21:1 (Pulling); 49:1 (Pushing)
  • Plunger Shape
    Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)