Motion
66759200
Carbon Steel, Bolt Retainer for M8 Diam Clamp Spindle; 5/16-18 Thread, 0.33" Hole Diam, 1-1/4" OAL
Mi Item #06287883
MFR #66759200
Price$1.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Carbon Steel, Bolt Retainer for M8 Diam Clamp Spindle; 5/16-18 Thread, 0.33" Hole Diam, 1-1/4" OAL
Mi Item #06287883
MFR #66759200

Mfr description
GIB-S-BR1 M8 HEX BOLT RETAINER
  • Carbon steel is a soft, durable metal
  • It is commonly used for general purpose applications on abrasive materials, nonferrous materials, plastics and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.28/each

Specifications

Dimensions

  • For Spindle Diameter
    M8
  • Hole Diameter
    0.3300 in
  • Overall Length
    1.2500 in
  • Thread Size
    5/16-18

Details

  • Material
    Carbon Steel
  • Type
    Bolt Retainer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)