Motion
66759184
Carbon Steel, Bolt Retainer for M10 Diam Clamp Spindle; 3/8-16 Thread, 0.41" Hole Diam, 1.32" OAL
MI ITEM #06287884
MFR #66759184
List Price$1.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Carbon Steel, Bolt Retainer for M10 Diam Clamp Spindle; 3/8-16 Thread, 0.41" Hole Diam, 1.32" OAL
MI ITEM #06287884
MFR #66759184

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.45/each for your price

Overview

Mfr description
GIB-S-BR2 M10 HEX BOLT RETAINER
  • Carbon steel is a soft, durable metal
  • It is commonly used for general purpose applications on abrasive materials, nonferrous materials, plastics and wood.

Specifications

  • Type
    Bolt Retainer
  • Material
    Carbon Steel
  • Hole Diameter
    0.4100 in
  • Overall Length
    1.3200 in
  • Thread Size
    3/8-16
  • For Spindle Diameter
    M10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought