Motion
77863967
Zinc Plated, Carbon Steel, Flanged Washer for Clamp Spindle; 8-32 Thread, 0.17" Hole Diam, 0.44" Overall Diam, 0.31" Between Flanges
MI ITEM #06287885
MFR #77863967
Price$0.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zinc Plated, Carbon Steel, Flanged Washer for Clamp Spindle; 8-32 Thread, 0.17" Hole Diam, 0.44" Overall Diam, 0.31" Between Flanges
MI ITEM #06287885
MFR #77863967

Mfr description
GIB-S-FW1 .44X.17X.31 ZP STL GIBRALTAR
  • Carbon steel is a soft, durable metal
  • It is commonly used for general purpose applications on abrasive materials, nonferrous materials, plastics and wood.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.38/each

Specifications

Dimensions

  • For Spindle Diameter
    #8
  • Hole Diameter
    0.1700 in
  • Overall Diameter
    0.4400 in
  • Thread Size
    8-32

Details

  • Distance Between Flanges
    0.3100 in
  • Finish Coating
    Zinc Plated
  • Material
    Carbon Steel
  • Type
    Flanged Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)