Motion
77863975
Zinc Plated, Carbon Steel, Flanged Washer for Clamp Spindle; 10-32 Thread, 0.2" Hole Diam, 0.56" Overall Diam, 0.36" Between Flanges
MI ITEM #06287886
MFR #77863975
Price$0.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zinc Plated, Carbon Steel, Flanged Washer for Clamp Spindle; 10-32 Thread, 0.2" Hole Diam, 0.56" Overall Diam, 0.36" Between Flanges
MI ITEM #06287886
MFR #77863975

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.43/each

Specifications

Dimensions

  • For Spindle Diameter
    #10
  • Hole Diameter
    0.2000 in
  • Overall Diameter
    0.5600 in
  • Thread Size
    10-32

Details

  • Distance Between Flanges
    0.3600 in
  • Finish Coating
    Zinc Plated
  • Material
    Carbon Steel
  • Type
    Flanged Washer

Overview

Mfr description
GIB-S-FW2 .56X.2X.36 ZP STL GIBRALTAR
  • Carbon steel is a soft, durable metal
  • It is commonly used for general purpose applications on abrasive materials, nonferrous materials, plastics and wood.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought