Motion
77864015
Zinc Plated, Carbon Steel, Flanged Washer for 1/2" Diam Clamp Spindle; 1/2-13 Thread, 0.53" Hole Diam, 1-1/4" Overall Diam, 0.88" Between Flanges
Mi Item #06287890
MFR #77864015
Price$1.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zinc Plated, Carbon Steel, Flanged Washer for 1/2" Diam Clamp Spindle; 1/2-13 Thread, 0.53" Hole Diam, 1-1/4" Overall Diam, 0.88" Between Flanges
Mi Item #06287890
MFR #77864015

Mfr description
GIB-S-FW6 1.25X.53X.88 ZP STL GIBRALTAR
  • Carbon steel is a soft, durable metal
  • It is commonly used for general purpose applications on abrasive materials, nonferrous materials, plastics and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.28/each

Specifications

Dimensions

  • For Spindle Diameter
    1/2 in
  • Hole Diameter
    0.5300 in
  • Overall Diameter
    1.2500 in
  • Thread Size
    1/2-13

Details

  • Distance Between Flanges
    0.8800 in
  • Finish Coating
    Zinc Plated
  • Material
    Carbon Steel
  • Type
    Flanged Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)